
Secca 13 Light Down Chandelier With Chrome Finish
Mfr # 5654P55C-RC
Zoro # G912669095
product price: $530.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5654P55C-RC
Zoro #
G912669095
UPC #
695320035278
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
Let the Secca 13 Light Chandelier help you create a cozy, glam interior. This oversized fixture shines without making a loud scene. It's grand yet gracious. It provides drama without overwhelming. Designed with a curvy chrome frame adorned by silvery tassels and a curtain of thin metallic chains, this light source will bring an opulent finish to wherever it is placed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.