Marcel 6 Light Chandelier 28 In. Textured Bronze
- Mfr # F6297-TBZ
- Zoro # G415449736
product price:Â
$
770.00
/ea
Key Features
Fixture Wattage
25W
Finish
Textured Bronze
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6297-TBZ
- Zoro #
- G415449736
- UPC #
- 782042441064
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Textured Bronze
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Number of Lights
- 6
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Shade Color
- Off White
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 43.75 in
- Length
- 28 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
- Width
- 28 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.