
Shalia 8 Light Chandelier With Chrome Finish
Mfr # 9972P23-8-601
Zoro # G212669009
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9972P23-8-601
Zoro #
G212669009
UPC #
695320042313
Country of Origin
China
Dimensions
Length
32 in
Width
23 in
Details
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
The Shalia 8 Light Chandelier in Chrome is a dazzling square crystal chandelier that can be the focal point of a room. This fixture is equipped with eight candelabra bulbs and a chain cord that you can adjust as you like. Designed with two square bands of faceted crystals and a chrome-finished metal frame, this light source can easily give your space a boost in elegance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.