Zoro Homepage

Siena 13 Light Chrome Chandelier

  • Mfr # 1679P24-13-601

  • Zoro # G512668726


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1679P24-13-601
Zoro #
G512668726
UPC #
695320043976
Country of Origin
China

Details

Fixture Type
Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
28 W
Finish
Chrome

Description

This breathtaking Siena 13 Light Chrome Chandelier is a beautiful piece from our Siena Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.