
Sierra 12 Light Up Chandelier With Black Finish
Mfr # 9827P30-12-101-A
Zoro # G912669354
product price: $1,050.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9827P30-12-101-A
Zoro #
G912669354
UPC #
695320029185
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Black
Glass Color
Clear
Description
An artful light source for your contemporary home. This Sierra 12 Light Up Chandelier displays a beautiful mix of modern elegance and classic appeal. The 30 inch round formation of tiered cylindrical glass candle holders encasing candelabra bulbs will provide your space with adequate lighting and a relaxed, welcoming feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.