Shop WESTINGHOUSE
See all product information
Create Account
Redbank Series Indoor Flush-Mount Ceiling Fixture, 120 V, 14 W, LED Lamp, 1350 Lumens
- Mfr # 6137500
- Zoro # G322782407
product price:Â
$
40.79
/ea
Key Features
Lamp Base
Integrated
Shade Color
Frosted
Lighting Technology
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1350 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6137500
- Zoro #
- G322782407
- UPC #
- 024034613753
- Country of Origin
- China
- Lamp Base
- Integrated
- Shade Color
- Frosted
- Lighting Technology
- LED
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Lumens
- 1350 Lumens
- Average Life
- 50000 hr
- Watts
- 14 W
- Finish
- Black-Bronze
- Voltage Rating
- 120 V
- Light Color
- Bright Daylight/Cool White/Warm White
- Shade Material
- Glass
- Dimmable / Non-Dimmable
- Dimmable
Dimensions
- Diameter
- 11 in
- Height
- 3-1/2 in
Description
The black-bronze finish Redbank lighting fixture elegantly blends traditional design elements with energy-efficient LED technology, creating a timeless aesthetic that complements any decor. It features five versatile color temperature settings, allowing you to customize your ambiance with warm white (2700 or 3000 K) for cozy spaces, cool white (3500 or 4000 K) for a balanced feel or bright daylight (5000 K) for an energized environment. With its dimmable functionality, you can easily adjust the brightness to suit any occasion, enhancing your home's overall atmosphere. Additionally, the frosted glass shade with integrated LED technology ensures long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.