
Sierra 12 Light Up Chandelier With Black Finish
Mfr # 9827P38-12-101
Zoro # G412669564
product price: $1,308.00
/eaKey Features
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9827P38-12-101
Zoro #
G412669564
UPC #
695320029192
Country of Origin
China
Dimensions
Diameter
38 in
Length
38 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Black
Glass Color
Clear
Material
Metal
Voltage
120V
Color
Black
Installation Location
Indoor
Description
Designed with a dark metal frame balanced by clear cylindrical glass, the Sierra 12 Light Chandelier will bring a striking sculptural detail to your living room, dining room, or foyer. The dynamic silhouette of this oversized 38 inch up chandelier will surely provide your space with great visual appeal. Ample light and warm illumination will be delivered by candelabra bulbs that you can pair with a dimmer switch.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.