
Sierra 6 Light Up Chandelier With Black Finish
Mfr # 9827P18-6-101
Zoro # G712669400
product price: $452.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9827P18-6-101
Zoro #
G712669400
UPC #
695320029161
Country of Origin
China
Dimensions
Length
18 in
Diameter
18 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Black
Glass Color
Clear
Voltage
120V
Color
Black
Material
Metal
Installation Location
Indoor
Description
Create the right ambiance for a fabulous meal with family and friends by replacing your light fixture with this Sierra 6 Light Chandelier. Six candelabra bulbs encased in clear cylindrical glass will provide your dining area with a warm, inviting glow. Install a dimmer switch, too, and be able to adjust the brightness and the mood.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.