Zoro Homepage

Square 16 Light Flush Mount With Chrome Finish

  • Mfr # 6601C32C-S

  • Zoro # G412668741


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
96 in
Lamp Type
GU10
Voltage
120V
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601C32C-S
Zoro #
G412668741
UPC #
695320066371
Country of Origin
China

Dimensions

Length
96 in
Width
32 in
Height
96 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

Get that glint of sunlight from this crystal chandelier. The Square 16 Light Flush Mount is a tiered crystal chandelier with a square canopy in chrome. Dropping from it are six tiers of hanging clear crystal strands. Offering bright but soft light, this fixture will effortlessly glamorize your home with sparkling detail. This light fixture is ideal for entryways and stairwells.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.