
Stefania 8 Light Down Chandelier With Chrome Finish
Mfr # 8003P18C
Zoro # G612667735
product price: $638.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8003P18C
Zoro #
G612667735
UPC #
695320009286
Country of Origin
China
Dimensions
Length
18 in
Diameter
18 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Let this Stefania 8 Light Chandelier help you give your space a brilliant update. This chrome-finished down chandelier has a tiered and draping silhouette perfect for adding movement to a room that feels empty and uninviting. This medium-sized down chandelier is designed with a glam style with its crystal embellishment and glistening glow when lit.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.