Zoro Homepage

Stowe LED Down Mini Pendant With Black Finish

  • Mfr # 7117P3-1-101-A

  • Zoro # G412667850


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Color
Sand Black
Height
13 in
Length
3 in
Width
3 in
Housing Finish
Sand Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7117P3-1-101-A
Zoro #
G412667850
UPC #
695320040746
Country of Origin
China

Dimensions

Height
13 in
Length
3 in
Width
3 in

Details

Color
Sand Black
Housing Finish
Sand Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Stowe
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Sand Black

Description

Don't underestimate the lack of decorative detail of the 17 inch Stowe LED Pendant. A minimalist's choice, this modern down mini pendant features a cylindrical shade in black finish. What it lacks in ornamental detail, it makes up for in light diffusion and refinement. Create a chime-like series of this single Light pendant over a kitchen island or dining table and see it become a minimalist designs statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.