
Stowe LED Down Mini Pendant With Black & Wood Finish
Mfr # 7117P3-1-101-B
Zoro # G112667822
product price: $186.00
/ea
Free Shipping & Returns
Key Features
Color
Sand Black
Height
13 in
Length
3 in
Width
3 in
Housing Finish
Sand Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7117P3-1-101-B
Zoro #
G112667822
UPC #
695320040753
Country of Origin
China
Dimensions
Height
13 in
Length
3 in
Width
3 in
Details
Color
Sand Black
Housing Finish
Sand Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Stowe
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Sand Black
Description
Don't underestimate the lack of decorative detail of the 11 inch Stowe LED Pendant. A minimalist's choice, this modern down mini pendant features a wooden cylindrical shade in black finish. What it lacks in ornamental detail, it makes up for in light diffusion and refinement. Create a chime-like series of this single Light pendant over a kitchen island or dining table and see it become a minimalist designs statement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.