
Taylor 7 Light Down Chandelier With Chrome Finish
Mfr # 5480P14C
Zoro # G312668872
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5480P14C
Zoro #
G312668872
UPC #
695320031607
Country of Origin
China
Dimensions
Length
14 in
Diameter
14 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Delicate and feminine yet edgy, the Taylor 7 Light Down Chandelier will gracefully bring a luxe look to your space. This charming 14 inch wide fixture features a flower-shaped, chrome-finished metal frame that displays a sharp contrast to the soft, draping strands of jewelry chains that veil the candelabra-based bulbs. Dress up your living space the romantic way with this captivating light source.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.