Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bodhi 6 Light Chandelier 36 In. Forged Iron
- Mfr # F7736-FOR
- Zoro # G715447920
product price:Â
$
378.00
/ea
Key Features
Fixture Wattage
60W
Finish
Forged Iron
Shade Material
Linen
Height
24.75 in
Number of Lights
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7736-FOR
- Zoro #
- G715447920
- UPC #
- 782042406674
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Forged Iron
- Shade Material
- Linen
- Number of Lights
- 6
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Damp
- Material
- Aluminum and Stainless Steel
- Socket Count
- 6
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 24.75 in
- Length
- 36 in
- Canopy Width
- 6 in
- Width
- 36 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.