Zoro Homepage

Tigris 5 Light Drum Shade Flush Mount With Black Finish

  • Mfr # 9904C20-5-101

  • Zoro # G212668798


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
11 in
Lamp Type
E26
Voltage
120V
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9904C20-5-101
Zoro #
G212668798
UPC #
695320037234
Country of Origin
China

Dimensions

Length
11 in
Width
20 in
Height
11 in
Diameter
20 in

Details

Housing Finish
Black
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black
Housing Material
Metal
Color
Black
Installation Location
Indoor

Description

Designed with a bold and strong character, the Tigris 5 Light Flush Mount won't back down in bringing style to your space. It is designed with a metal drum shade in black with mesh bottom to provide a glimpse of the five E26 bulbs. The semi-flush mount style allows an uplit effect while also casting illumination downwards. This light source is perfect for opening up small spaces and giving them a brighter and bigger look.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.