
Tomaso 6 Light Multi Light Pendant With Black Finish
Mfr # 9610P28-6-101
Zoro # G012667991
product price: $312.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
11 in
Length
11 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9610P28-6-101
Zoro #
G012667991
UPC #
695320027280
Country of Origin
China
Dimensions
Height
11 in
Length
11 in
Width
28 in
Diameter
28 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
6
Light Type
E26
Style
Country/Rustic
Collection Name
Tomaso
Chandelier/ Pendant Type
Multi Light Pendant
Number of Light Bulbs Required
6
Finish
Black
Material
Metal
Installation Location
Indoor
Description
Create that perfectly imperfect vibe with some help from the Tomaso 6 Light Multi Pendant Light. This illuminating fixture features strings of bulbs encased in rustic, open-style pendant cages. The raw and exposed style makes this a rustic inchdustrial piece of decor with an edge. Finished in black, this large and striking light source can give any space that rugged look but with a warm and welcoming glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.