
Tranche LED Mini Pendant With Brushed Brass Finish
Mfr # 1206P10-1-629
Zoro # G412667959
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Height
16.5 in
Length
16.5 in
Housing Finish
Brushed Brass
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1206P10-1-629
Zoro #
G412667959
UPC #
695320104752
Country of Origin
China
Dimensions
Height
16.5 in
Length
16.5 in
Width
10 in
Diameter
10 in
Details
Color
Brushed Brass
Housing Finish
Brushed Brass
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Tranche
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Brushed Brass
Material
Metal
Lumens
416
Installation Location
Indoor
Description
Offering an understated way to introduce metallics into your home is the Tranche 1 Light LED Mini Pendant. This light source displays a brushed brass finish offering an opulent and textured look. Suspend it singly or in multiples, in the kitchen, dining room, or breakfast bar, for light that's soft and inviting and an ambiance that luxurious yet serene.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brushed brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.