Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twinkle 11 Light Flush Mount With Chrome Finish

  • Mfr # 6610C36C

  • Zoro # G412669205


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
23 in
Width
36 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6610C36C
Zoro #
G412669205
UPC #
695320003789
Country of Origin
China

Dimensions

Length
23 in
Width
36 in
Height
25 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

This light source is definitely designed with grace and elegance in mind. Clear crystal drops dangling from a rectangular ceiling plate in chrome makes up the beauty of this light fixture. The Twinkle 36 inch 11 Light Flush Mount is a light fixture that will radiant sophistication over a dining table or a luxe kitchen island. Easily give your space a high-end finish with this dazzling source of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.