Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twinkle 11 Light Flush Mount With Chrome Finish

  • Mfr # 6611C37C

  • Zoro # G412669182


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
20 in
Width
37 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6611C37C
Zoro #
G412669182
UPC #
695320008302
Country of Origin
China

Dimensions

Length
20 in
Width
37 in
Height
24 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

The Twinkle 37 inch 11 Light Flush Mount light fixture in chrome offers dimmer-compatible illumination and a radiance that's hard to overlook. Designed with an irresistible sparkle, this light source can bring glitter and glam to an upscale dining room or kitchen. This distinctively modern chandelier is meant to be a stunning centerpiece that will dominate a space and attract all eyes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.