
Vast 6 Light Chandelier With Chrome Finish
Mfr # 5078P16C
Zoro # G312669701
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5078P16C
Zoro #
G312669701
UPC #
695320039597
Country of Origin
China
Dimensions
Diameter
16 in
Length
16 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
Perfect for adding glitz to your interiors, the Vast 6 Light Chandelier is ready to cast a sparkling glow to your space. This chandelier has a chrome metal frame and a mix of crystal strands and crystal beads. Get this 16 inch shimmering light fixture and effortlessly elevate the style quotient of your home office, kitchen, or bedroom.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.