
Vast 7 Light Chandelier With Chrome Finish
Mfr # 5078P20C
Zoro # G712669486
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
7
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5078P20C
Zoro #
G712669486
UPC #
695320039603
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
7
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
A dazzling light fixture to grace your entryway or living room. This Vast 7 Light Chandelier is meant to deliver a subtle but beautiful luminosity to your space. The glam style of this 20 inch crystal-embellished luminaire is perfect for adding glitz to your home. Candelabra bulbs, which you can pair with a dimmer switch, will take care of casting a soft yet luxe glow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.