
Vogel 1 Light Down Pendant With Antique Copper Finish
Mfr # 9612P15-1-128
Zoro # G812667818
product price: $112.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Copper
Height
11 in
Length
11 in
Housing Finish
Antique Copper
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9612P15-1-128
Zoro #
G812667818
UPC #
695320027457
Country of Origin
China
Dimensions
Height
11 in
Length
11 in
Width
15 in
Diameter
15 in
Details
Color
Antique Copper
Housing Finish
Antique Copper
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Country/Rustic
Collection Name
Vogel
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Antique Copper
Material
Metal
Installation Location
Indoor
Description
Bring an element of rustic style to your interiors with the Vogel 15 inch 1 Light Pendant. This lighting option features a metal shade in antique copper finish. Ready to deliver warm and welcoming illumination, this light source can help you easily and affordably create a rustic retreat. Let the unfinished look of this fixture bring a layer of style and a vintage flair to your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful antique copper finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.