Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Drop 6 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5006C14C-R (B)

  • Zoro # G312669091


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
13 in
Width
14 in
Lamp Type
G9
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006C14C-R (B)
Zoro #
G312669091
UPC #
695320016284
Country of Origin
China

Dimensions

Length
13 in
Width
14 in
Height
13 in
Diameter
14 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Think your space needs that something extra that will bring imagination to life? Get the Water Drop 6 Light Flush Mount and see how this light fixture can make a huge difference in your interiors. Available in three shade colors, this close-to-ceiling lighting option is designed with classic elegance and modern beauty. Six bulbs are concealed inside a 14 inch circular shade that glistens with hanging crystal drops. Add this light fixture to your home and effortlessly give your humble abode a stunning and extraordinary update.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.