
Weiss 12 Light Down Chandelier With Chrome Finish
Mfr # 9969P24-12-601
Zoro # G812669027
product price: $630.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9969P24-12-601
Zoro #
G812669027
UPC #
695320042757
Country of Origin
China
Dimensions
Length
24 in
Diameter
24 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Instantly add opulence to your living room with the Weiss 12 Light Chandelier. This down light features a 24 inch tiered pendant with five layers of dangling faceted crystals. It has a chrome-finished metal frame that rounds out the opulent shine and the polished look of this piece. Candelabra bulbs that you can set with a dimmer make this light glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.