Zoro Homepage

Winfield 1 Light Black Outdoor Hanging Light

  • Mfr # 0414P10-1-101

  • Zoro # G212532990


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Outdoor Hanging Light
Length
8.8 in
Height
14.8 in
Finish
Black
Light Bulb Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0414P10-1-101
Zoro #
G212532990
UPC #
695320106619
Country of Origin
China

Dimensions

Length
8.8 in
Width
8.8 in
Height
14.8 in

Details

Bulb Base Type
Outdoor Hanging Light
Finish
Black
Light Bulb Wattage
60 W
Glass Finish
Black
Dimmable
Yes (Dimmer Not Included)
Voltage
120 V
Glass Color
Clear
Mounting
Chain

Description

A light fixture that gives a soft glow, the Winfield 1 Light Black Outdoor Hanging Light is the perfect option for your outdoor entertaining space. It can effectively illuminate your outdoor seating and dining area while casting dramatic shadows for ambiance. Count on this light source, too, to provide your property with increased safety after dark.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.