5 Hard Rubber Wheel, Medium Duty Swivel Plate Caster, 290 Lb. Capacity
- Mfr # 427-5
- Zoro # G308619925
product price:Â
$
37.35
/ea
Key Features
Overall Height
6 in
Wheel Width
1/1/2004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427-5
- Zoro #
- G308619925
- UPC #
- 29549254675
- Country of Origin
- China
Dimensions
- Overall Height
- 6 in
- Wheel Width
- 1/1/2004
Description
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces. 3-5/8 x 2-1/2 plate spacing. 1-3/4 x 2-7/8 bolt spacing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.