Shop RICHELIEU
See all product information
Create Account
Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black
- Mfr # F24427
- Zoro # G104654212
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Application
Carpet, Tile/Ceramic/ Linoleum
Color
Black
Load Capacity
max 25 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F24427
- Zoro #
- G104654212
- UPC #
- 057507244277
- Country of Origin
- China
- Application
- Carpet, Tile/Ceramic/ Linoleum
- Color
- Black
- Load Capacity
- max 25 kg
Description
Bed frame caster. Easily move your bed and change your bedroom layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.