Zoro Homepage

#10-32 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK

  • Mfr # MPB202

  • Zoro # G9504708


product price: $8.35
/pk 10, $0.84/ea

Key Features

Socket Head
Hex Drive
Thread Size
#10-32
Screw Length
3/4 in
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB202
Zoro #
G9504708
UPC #
632393168779
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Screw Length
3/4 in
Length
3/4"
Dia./Thread Size
#10-32

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Features
Knurled
Fastener Thread Type
UNF

Description

SHCS Knurled,UNF Thread,10-32x3/4 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.