1/4"-28 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/2 in Length, 10 PK

  • Mfr # MPB284

  • Zoro # G9504909


product price:  $10.89
/pk 10, $1.09/ea

Key Features

Hex Drive
Thread Size
1/4"-28
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Fastener Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB284
Zoro #
G9504909
UPC #
632393172257
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-28
Screw Length
1-1/2 in
Dia./Thread Size
1/4"-28
Length
1-1/2"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNF

Description

SHCS Knurled,UNF,1/4-28x1-1/2 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products