Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Chrome Plated, 19/32 in Ht, 5 PK
Mfr # MPB397
Zoro # G9506141
product price: $7.69
/pk 5, $1.54/eaSold in multiples of 2 for $15.38
Key Features
Thread Size
1/2"-13
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB397
Zoro #
G9506141
UPC #
632393173742
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Hex Height
19/32 in
Hex Width
3/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Description
Insert Nut,UNC Thread,Nylon,1/2-13,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.