Slotted Spanner Hex Slotted Nut, 3/8"-24, Steel, Grade 2, Chrome Plated, 21/64 in Ht, 10 PK
- Mfr # MPB1678
- Zoro # G9506266
product price:Â
$
12.15
/pk of 10, $1.22/ea
Key Features
Hex Type
Standard Hex
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPB1678
- Zoro #
- G9506266
- UPC #
- 632393668675
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-24
- Hex Height
- 21/64 in
- Hex Width
- 9/16 in
Details
- Item
- Hex Slotted Nut
- Hex Type
- Standard Hex
- Lock Type
- Slotted Spanner
- Material
- Steel
- Material Grade/Class
- Grade 2
- Finish
- Chrome Plated
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Direction
- Right
- Thread Type
- UNF
- Color
- Chrome
Description
Slotted Nut,UNF Thread,3/8-24,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.