Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 25 PK
Mfr # MPB462
Zoro # G9505925
product price: $12.39
/pk 25, $0.50/eaKey Features
Material
Steel
Finish
Chrome Plated
Outside Diameter
9/16 in
System of Measurement
Inch
Material Grade/Class
Grade 8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB462
Zoro #
G9505925
UPC #
632393174565
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
9/16 in
Outside Diameter
9/16 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Material Grade/Class
Grade 8
Fastener Finish
Chrome Plated
Description
Washer,Internal Lock,9/16 In. dia.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.