Shop CYBER ACOUSTICS
See all product information
Create Account
ACM-4004 Stereo Headphone - Stereo - Wired - Over-the-head - Binaural
- Mfr # ACM4004
- Zoro # G812512033
product price:Â
$
15.49
/ea
Key Features
Includes
Macs, Chromebooks, PCs, Tablets, Smartphones, iPods, MP3 Players, Gaming Systems
Features
Adjustable Headband, Durable
Width
2"
Corded/Wireless
Corded
Height
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACM4004
- Zoro #
- G812512033
- UPC #
- 646422301419
- Country of Origin
- China
Dimensions
- Width
- 2"
- Height
- 7"
Details
- Item
- Headphone
- Includes
- Macs, Chromebooks, PCs, Tablets, Smartphones, iPods, MP3 Players, Gaming Systems
- Features
- Adjustable Headband, Durable
- Corded/Wireless
- Corded
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Application
- Classroom
- Ear Cushion Material
- Leatherette
- Earpiece Design
- Over-the-head
- Connectivity Technology
- Wired
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.