Shop SIGNIFY
See all product information
Create Account
In-Ear True Wireless headphones, Bud Style, Comfy SecureFit EarTips, 24hr Battery, Pink
- Mfr # TAT1300PK/00
- Zoro # G924174280
product price:
$
24.99
/ea
Key Features
Height
2.26 in
Width
1.51 in
Color
Pink
Water Resistance
IPX4
Depth
1.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAT1300PK/00
- Zoro #
- G924174280
- UPC #
- 840063207868
- Country of Origin
- China
- Color
- Pink
- Water Resistance
- IPX4
- Sensitivity
- 105 dB (-10 dbfs, 1kHz)
- Acoustic System
- Closed
- Maximum Power Input
- 10 mW
- Driver Type
- Dynamic
- Bluetooth Version
- 6
- Includes
- Charging case, 3 pairs eartips (S/M/L), Quick Start Guide, Headphones
- Charging Time
- 2 hrs (15 mins fast charging for 1 hr)
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Maximum Range
- Up to 10 m
- Music Play Time
- 6 + 18 hrs
- Item
- True wireless headphones
- Frequency Range
- 20 - 20,000 Hz
- Impedance
- 16 Ohm
Dimensions
- Height
- 2.26 in
- Width
- 1.51 in
- Depth
- 1.04 in
- Speaker Diameter
- 10 mm
Description
Feel the beat, love the tGet your music on with the small true wireless earbuds that feel lighter, t better, and sound great. You get up to 24hours play time and textured ear tips that keep the buds comfortably in place, even if you’re wearing them all day.True wireless earbuds. Essential comfort.Great sound from the tiny buds that t like a dreamComfy SecureFit ear tips and large 10 mm driversBluetooth multipoint connectivity and easy pairingCompatible with Bluetooth 6.0 and Microsoft Swift PairPocket-sized charging case with lanyard holeSimply all you needPhilips Headphones app. Customize your experienceWarm, natural sound. Philips sound signatureGRS-certied recycled plastic. Responsible packagingTake your tunes. Make your calls.Up to 24 hours play time with the caseClear calls. They’ll hear what you’re sayingIPX4 splash and sweat resistant
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.