HW-S800D 3.1.2 Bluetooth Sound Bar Speaker - 330 W RMS - Black
- Mfr # HW-S800D/ZA
- Zoro # G913874283
Key Features
Specifications
Product Information
- MFR #
- HW-S800D/ZA
- Zoro #
- G913874283
- UPC #
- 887276823942
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 1.5 in
- Overall Width
- 45.6 in
Details
- Bluetooth Compatible
- Yes
- Includes
- Soundbar, Subwoofer, Remote Controller, Wall Mount Kit, Hdmi Cable, Power Adapter
- Watts
- 330 W
- Mounting Type
- Wall Mount
- Connectivity Techlogy
- Bluetooth
- Color
- Titan Black
- HDMI
- Yes (Out Only)
- For Use With
- Residential
- Audio Output Mode
- Surround
Description
From Wireless Dolby Atmos to sound calibrated to fit your space, the ultra-slim Samsung S800D delivers a rich audio experience with style and features set to impress. This ultra-slim Soundbar delivers a big audio experience. Our unbelievably sleek, low-profile soundbar delivers high quality audio in a super slim package giving you exceptional sound while blending into your rooms style. Pair a Samsung TV with a Samsung Soundbar to unlock a new level of powerful audio and experience content like never before. With Q-Symphony, your speakers work together to optimize all the audio channels to operate as one. Skip the HDMI cables and enjoy truly elevated audio with Wireless Dolby Atmos, letting you experience captivating audio without the cable clutter. Enjoy captivating sound and hear more during your favorite shows, music, and movies with 3.1.2ch Dolby Atmos sound.
- • Our unbelievably sleek, low-profile soundbar delivers high quality audio in a super slim package.
- • Pair a Samsung TV with a Samsung Soundbar to unlock a new level of powerful audio.
- • Skip the HDMI cables and enjoy truly elevated audio with Wireless Dolby Atmos
- • Hear on a deeper level with threedimensional 3.1.2ch Dolby Atmos sound.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.