
USB-C STEREO HEADPHONE W/BRAID
Mfr # ACM-6005C
Zoro # G412124698
product price: $23.79
/eaKey Features
Includes
Headphone Reusable Storage Bag User Guide.
Cable Length
6 ft
Features
Braided Cable, Dynamic Driver, Comfortable, Anti-tangle Cord, Durable
Corded/Wireless
Corded
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACM-6005C
Zoro #
G412124698
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.18"
Details
Item
Headphone
Includes
Headphone Reusable Storage Bag User Guide.
Features
Braided Cable, Dynamic Driver, Comfortable, Anti-tangle Cord, Durable
Corded/Wireless
Corded
Sound Mode
Stereo
Min. Frequency Response
20 Hz
Impedance
32 Ohm
Earpiece Type
Binaural
Host Interface
USB Type C
Platform Supported
Mac, PC
Ear Cushion Material
Leatherette
Adjustable Headband
Yes
Application
Notebook, Classroom, Computer, Tablet, Chromebook
Max. Frequency Response
20 kHz
Earpiece Design
Over-the-head, Over-the-ear
Frequency Response
20 Hz to 20 kHz
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.