1050W SINE WAVE PFC LCD AVR 5-15P PLUG 8 OUT 15A TOWER 3YR WARRANTY

  • Mfr # OL1500RTXL2UN

  • Zoro # G014874861


product price:  $1,959.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online
Power Rating
1,500 VA
Wattage
1,350 W
Input Voltage
120 V AC
Output Voltage
100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OL1500RTXL2UN
Zoro #
G014874861
UPC #
649532611782
Country of Origin
China

Details

UPS Type
Online
Power Rating
1,500 VA
Mounting
Tower, Rack
Wattage
1,350 W
Input Voltage
120 V AC
Output Voltage
100 V AC
Backup Time (Half/Full Load)
12.50 Minute/4 Minute
Outlet Type
8 x NEMA 5-15R
Number of Outlets
8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.