Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500VA/1125W 230V

  • Mfr # PR1500ELCDRTXL2U

  • Zoro # G414874935


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
UPS Type
Line Interactive
Power Rating
1500VA
Input Voltage
220 V AC
Output Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500ELCDRTXL2U
Zoro #
G414874935
UPC #
649532611225
Country of Origin
China

Details

Mounting
Rack/Tower
UPS Type
Line Interactive
Number of Outlets
10
Power Rating
1500VA
Input Voltage
220 V AC
Output Voltage
230 V AC
Wattage
1125 W
Outlet Type
10 - IEC-320 C13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.