
UPS SMART APP LCD 1500VA XL 2U AVR 8OUT RJ11/45/COAX 3YR
Mfr # OR1500LCDRTXL2U
Zoro # G814874313
product price:Â $953.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1500VA
Output Voltage
120 V AC
Wattage
1125 W
Outlet Type
8 - NEMA 5-15R
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OR1500LCDRTXL2U
Zoro #
G814874313
UPC #
649532015023
Country of Origin
China
Details
Power Rating
1500VA
Output Voltage
120 V AC
Number of Outlets
8
Wattage
1125 W
Outlet Type
8 - NEMA 5-15R
UPS Type
Line Interactive
Input Voltage
120 V AC
Mounting
Rack/Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.