Zoro Homepage

1500VA/1500W Lithium UPS.

  • Mfr # PRL1500RT2UC

  • Zoro # G716480186


product price: $2,724.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
8 - NEMA 5-15R
UPS Type
Line Interactive
Output Voltage
125 V AC
Wattage
1500 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRL1500RT2UC
Zoro #
G716480186
UPC #
649532935765
Country of Origin
Multiple

Details

Outlet Type
8 - NEMA 5-15R
UPS Type
Line Interactive
Output Voltage
125 V AC
Wattage
1500 W
Input Voltage
120 V AC
Mounting
Rack / Tower
Number of Outlets
8
Power Rating
1500VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.