Zoro Homepage

2 X 12V/7AH BATTERIES, 18-MONTH WTY

  • Mfr # RB1270X2E

  • Zoro # G716255562


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Capacity - Batteries
7000 mAh
Width
5.9"
Voltage - Batteries
12 V DC
Height
4.1"
Depth
5.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1270X2E
Zoro #
G716255562
UPC #
649532932955
Country of Origin
China

Dimensions

Width
5.9"
Height
4.1"
Depth
5.2"

Details

Capacity - Batteries
7000 mAh
Voltage - Batteries
12 V DC

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.