Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2200VA UPS SMART APP LCD AVR

  • Mfr # PR2200LCD

  • Zoro # G114873931


product price: $1,731.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Number of Outlets
10
UPS Type
Line Interactive
Mounting
Tower
Power Rating
2200 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2200LCD
Zoro #
G114873931
UPC #
649532606566
Country of Origin
China

Details

Input Voltage
120 V AC
Number of Outlets
10
UPS Type
Line Interactive
Mounting
Tower
Power Rating
2200 VA
Backup Time (Half/Full Load)
25.80 Minute/7.80 Minute
Wattage
1980 W
Outlet Type
8 - NEMA 5-15R
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.