Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2200VA/1800W SINE WAVE LCD R/T UPS

  • Mfr # OL2200RTXL2U

  • Zoro # G714874123


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
UPS Type
Double Conversion Online UPS
Power Rating
2200 VA
Mounting
Rack/Tower
Backup Time (Half/Full Load)
21 Minute/8 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL2200RTXL2U
Zoro #
G714874123
UPC #
649532604883
Country of Origin
China

Details

Input Voltage
120 V AC
UPS Type
Double Conversion Online UPS
Power Rating
2200 VA
Mounting
Rack/Tower
Backup Time (Half/Full Load)
21 Minute/8 Minute
Wattage
1800 W
Output Voltage
110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.