UPS System, Online Double Conversion, Out: 200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC

  • Mfr # OL10KRTHD
  • Zoro # G915212939
product price: 
$
12,602.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

UPS Type
Online Double Conversion
Power Rating
10,000 VA
Mounting
Rack, Tower
Wattage
10 kW
Input Voltage
200 V AC, 240 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OL10KRTHD
Zoro #
G915212939
UPC #
20649532934175
Country of Origin
China

Dimensions

Overall Height
6.8 in
Overall Width
17.05 in
Overall Depth
28.35 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Power Rating
10,000 VA
Mounting
Rack, Tower
Wattage
10 kW
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Backup Time (Half/Full Load)
8.30 Minute/2.40 Minute
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Power Rating - Real
10,000 W
Battery Recharge Time
4 hr
External Battery Compatible
External Battery Pack Compatible
Surge Suppression Rating
2,430 J
Replacement Battery Part Number
RB1290X8
Operating Temperature - Maximum
104 Degrees F
Housing Material
Metal
Run Time - Half Load
8.3 min
Display Type
LCD/LED
Operating Temperature - Minimum
32 Degrees F
Plug Configuration
Hardwired
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778
Output Ports Included
EPO, SNMP, USB
Transfer Time - Maximum
0 msec
Input Current - Maximum
70 A
Number of Outlets - UPS
6
External Battery Pack Part Number
BP192VL2U01
Phase
Single
Includes Battery
Battery Included
Receptacle Configuration
Hardwired, L6-20R, L6-30R
Power Rating - Apparent
10,000 VA
Frequency
50/60 Hz
Data Line Protection
Includes Data Line Surge Protection
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Manufacturer Warranty
3 yr
Run Time - Full Load
2.4 min
Automatic Voltage Regulation
No Automatic Voltage Regulation
Battery Chemistry
Valve Regulated Lead Acid

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews