2200VA/2200W SINE WAVE UPS, 2U 8XNEMA 5-20R 10 CORD CLOUD

  • Mfr # PR2200RTXL2UC

  • Zoro # G116426005


product price: $2,269.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Outlet Type
8 - NEMA 5-20R
Power Rating
2200VA
Output Voltage
100 V AC
Wattage
2200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR2200RTXL2UC
Zoro #
G116426005
UPC #
649533000000
Country of Origin
Unknown

Details

Number of Outlets
8
Outlet Type
8 - NEMA 5-20R
Power Rating
2200VA
Mounting
Rack/Tower
Output Voltage
100 V AC
Wattage
2200 W
UPS Type
Line Interactive
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.