Shop CYBERPOWER

3 Phase/ Data Center UPS

  • Mfr # BCT3L9N125

  • Zoro # G223924197


product price:  $3,752.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
240 V AC
Form Factor
11U
Compatible with Manufacturer Model Number
BCT3L9N125
Overall Height
23 7/8 in
Operating Temperature - Maximum
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT3L9N125
Zoro #
G223924197
UPC #
20649532931167
Country of Origin
Philippines

Dimensions

Overall Height
23 7/8 in
Overall Depth
30 1/2 in
Overall Width
19 3/16 in

Details

Item
Data Center UPS
Voltage
240 V AC
Form Factor
11U
Compatible with Manufacturer Model Number
BCT3L9N125
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
1 yr Limited
UPS Battery Type
Replacement

Description

Battery Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.