Zoro Homepage

3000VA/3000W SINE WAVE UPS

  • Mfr # PRL3000RT2UC

  • Zoro # G616480149


product price: $3,625.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110 V AC
Number of Outlets
9
Power Rating
3000VA
UPS Type
Line Interactive
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRL3000RT2UC
Zoro #
G616480149
UPC #
649532935772
Country of Origin
Multiple

Details

Output Voltage
110 V AC
Number of Outlets
9
Power Rating
3000VA
UPS Type
Line Interactive
Mounting
Rack / Tower
Input Voltage
120 V AC
Wattage
3000 W
Outlet Type
8 - NEMA 5-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.