Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3KVA SMART APP ONLINE UPS 2U

  • Mfr # OL3000RTXL2U

  • Zoro # G314874028


product price: $2,585.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110 V AC
Power Rating
3000 VA
Number of Outlets
7
UPS Type
Double Conversion Online UPS
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL3000RTXL2U
Zoro #
G314874028
UPC #
649532604890
Country of Origin
China

Details

Output Voltage
110 V AC
Power Rating
3000 VA
Number of Outlets
7
UPS Type
Double Conversion Online UPS
Wattage
2700 W
Backup Time (Half/Full Load)
12.50 Minute/4 Minute
Input Voltage
120 V AC
Mounting
Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.