450W DESKTOP LINE INTERACTIVE LCD AVR 5-15P PLUG 12 OUTLET 15 AMP COMPACT 3YR WA

  • Mfr # AVRG750LCD

  • Zoro # G914874893


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
12 - NEMA 5-15R
Output Voltage
120 V AC
Number of Outlets
12
Wattage
450 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVRG750LCD
Zoro #
G914874893
UPC #
649532617661
Country of Origin
China

Details

Outlet Type
12 - NEMA 5-15R
Output Voltage
120 V AC
Number of Outlets
12
Wattage
450 W
Input Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
750 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.