480W DESKTOP LINE INTERACTIVE LCD AVR 5-15P PLUG 12 OUTLET 15 AMP COMPACT 3YR WA

  • Mfr # AVRG900LCD

  • Zoro # G114874884


product price: $154.21
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
480 W
Output Voltage
120 V AC
Outlet Type
12 - NEMA 5-15R
Power Rating
900 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVRG900LCD
Zoro #
G114874884
UPC #
649532619665
Country of Origin
China

Details

Input Voltage
120 V AC
Wattage
480 W
Output Voltage
120 V AC
Outlet Type
12 - NEMA 5-15R
Power Rating
900 VA
UPS Type
Line Interactive
Number of Outlets
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.